Beli Stiker Lantai Anti Slip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Safety Walk Graphics (Stiker Lantai Anti-Selip)Deskripsi:This is a road surface display material with anti-slip function that contains safe motto and illustration. The effect lasts even if it is splashed with water or oil. Simply install by peeling off the backing paper. Indoor / semi outdoor use. For near-miss and hat measures at work sites such as factories and to prevent occupational accidents.atribut:
- Material: plastic
- Type of Terminal Fitting: Adhesive type (adhesive seal)
- Adhesion Strength (N/25mm): 18
- Dimensions, Height x Width (mm): 250x370
- Tensile Strength (N/25mm): 310
- Adhesion Strength (N/mm): 18/25
- Height x Width (mm): 250×370
- 3M Lakban Anti Slip Safety Walk Tipe B (Lakban Anti Slip/Anti Licin)Deskripsi:A highly durable non-slip tape for general flat surfaces that is effective in preventing falls. Effective both indoors and outdoors. It can be used for steps such as stairs and slopes of buildings, vehicles, construction equipment, and trucks. Please use it for risk management of fall prevention accidents by simple construction of just peel off the backing paper and paste it. For steps such as slopes, stairs vehicles, airplanes, construction machinery, etc.atribut:
- Adhesion Strength (N/25mm): 22
- Tensile Strength (N/10mm): 115
- Adhesive Strength (N/10mm): 8.8
- Adhesive: Rubber type
- Tape Thickness (mm): 0.8
- Tape Length (m): 18
- Base Material: Plastic film
- Type of Abrasive Grain: Mineral particles
- Tensile Strength (N/25mm): 285
- Main application: Anti-slip function
- Adhesive Force (N/mm): 8.8/10; 22/25
- 3M Lakban Anti Slip Safety Walk Tipe HD untuk Flat/Heavy Walking (Lakban Anti Slip/Anti Licin)Deskripsi:Non-slip tape for heavy walking. Since the abrasive grains on the surface are large and rough, dirt and mud are not easily clogged. Even in a harsh environment with a lot of traffic and a lot of dirt and mud, it shows a certain grip. For outdoor use. (Walking places other than bare feet)atribut:
- Material: Base material: Plastic film, Adhesive: Rubber, Abrasive grain: Mineral particle
- Width (mm): 100
- Thickness (mm): 1.5
- Adhesion Strength (N/25mm): 29
- Color: Black
- Tensile Strength (N/25mm): 280 (vertical)
- Length (m): 5
- Main application: Anti-slip function
- Feature: Outdoor use
- Adhesive Force (N/mm): 29/25
- Base Material: Plastic film
- TRUSCO Number: 364-6114
- 3M Lakban Anti Slip Safety Walk Tipe C (Lakban Anti Slip/Anti Licin)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 31/25
- Tensile Strength (N/mm): 280/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Color: gray
- Width (mm): 50
- Thickness (mm): 1.2
- AS ONE Part Number: 2-7609-02
- Adhesive: Rubber
- Adhesive Force (N/mm): 7.2/10; 18/25
- Base Material: Plastic film
- Durability (years): Approximately 1: Estimated when using indoors (step 300 people / day)
- Feature: Water and oil resistant
- Length (m): 5
- Main application: Anti-slip function
- TRUSCO Number: 001-1495
- Tape Thickness (mm): 1.1
- Tensile Strength (N/10mm): 118
- Tensile Strength (N/25mm): 295
- Where to Use: For indoor use
- 3M Lakban Anti Slip Safety Walk Tipe HD (Lakban Anti Slip/Anti Licin)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 29/25
- Tensile Strength (N/mm): 280/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Color: black
- Width (mm): 50
- Length (m): 5
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Plastic film
- Main application: Anti-slip function
- TRUSCO Number: 361-3461
- Tensile Strength (N/25mm): 280 (vertical)
- Thickness (mm): 1.5
- Where to Use: Outdoor use
- 3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- NCA Lakban Anti Slip Lantai Datar (Selotip)Deskripsi:-Demonstrates effect immediately after construction because drying time is not necessary.-Usable even at places where it may get wet.-For outdoor (overall walking place except bare feet)-Entrance of buildings and factories.-Stairs.-Step parts of machines, workbenches, forklift, etc.-Kitchens of restaurants, dining rooms, etc.atribut:
- Color: Black
- 3M Lakban Anti Slip Safety Walk (Lakban Anti Slip/Anti Licin)Deskripsi:3M Safety-Walk 610 dibuat dengan partikel abrasif yang terikat oleh polimer kuat dan tahan lama yang digabungkan dengan plastic film yang tidak berubah jika terjadi perubahan suhu/kelembaban. Sisi sebaliknya dilapisi dengan perekat berbasis karet, ditutupi oleh lapisan pelindung yang dapat dilepas. Sebagai bentuk implementasi keberlanjutan penggunaan produk dalam waktu yang lama, produk ini diproduksi dengan proses manufaktur berbasis air dan menawarkan produk yang tahan lama serta anti slip. Produk ini dapat digunakan untuk bermacam-macam kebutuhan. Terutama untuk digunakan pada permukaan yang membutuhkan anti slip awet seperti di lantai kering, basah dan berminyak di kawasan industri dan komersial, atau di tempat yang sering dilalui orang seperti: koridor, ruang produksi dan penyimpanan, lantai landai, anak tangga, tangga, footplates pada mesin, pintu keluar darurat.atribut:
- Size (m): 18
- SOS Pembersih Lantai JerigenDeskripsi:Dengan Power Action Membunuh Kuman* yang ada di permukaan lantai telah diuji di laboratorium terhadap kuman :•S. Aures (penyebab masalah pada kulit)•E. Coli (penyebab diare / masalah pencernaan)•P. Aeruginosa (penyebab infeksi pada saluran pernafasan)•S. Typhimurium (penyebab demam tifus) Memberikan sensasi keharuman yang segar dan tahan lama. Membersihkan debu, noda dan kotoran yang ada di permukaan lantai serta membuat lantai menjadi mengkilap.atribut:
- Packaging: Jerry Can
- 3M Lakban Anti Slip Safety Walk (Lakban Anti Slip/Anti Licin)Deskripsi:Anti-slip tape with just peeling off the backing paper.Please use it on a flat plane.atribut:
- Color: Gray
- Tesa Tape Anti-Slip TapeDeskripsi:-Viscosity is strong, possible to applicable to uneven surface.-Excellent abrasion resistance, water resistance, weather resistance and oil resistance.-Effective for indication of danger because of the tiger type.-For indoor/outdoor dual purpose.atribut:
- Color: Yellow-Black
- Thickness: 0.7mm
- Viscosity: 6N/10mm
- Tensile Strength: 38.4N/10mm
- Base Material: Polyvinyl Chloride (lead free)
- Abrasive Grain Materials: Mineral Particles
- Adhesive Materials: Acrylics
- monotaro Lakban Anti Slip Outdoor (Selotip)Deskripsi:Produk ini juga sering disebut dengan Safety Walk Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 5
- Abrasive Type: Mineral Particles (Aluminium Oxide)
- Adhesive Power (g/25mm): 1500
- Base Material: Aluminium Foil
- Durability (years): about 1 to 1.5 (standard)
- Extensibility (%): 25
- Operating Temperature Range (°C): - 5 to 50
- Specification: Both indoor and outdoor use.
- Tape Thickness (mm): 1.55 (± 0.3)
- Tensile Strength (kgf/25mm): 6
- Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
- NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)atribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- Tesa Tape Lakban Anti Slip Kamar Mandi (Selotip)Deskripsi:Our waterproof anti slip adhesive tape is the optimum solution to prevent falls and accidents in moist and slippery environments. The adhesive made from acrylic provides strong adhesive power and ensures a secure grip, e.g. in bathtubs or showers. Since the anti slip tape is transparent, it seamlessly fits into any bathroom design. Furthermore, a surface material was selected that also feels good under naked feet. The anti slip adhesive tape, tested according to DIN 51097, can be comfortably used and easily shortened to the needed length with a pair of scissors.atribut:
- Length (m): 5
- Width (mm): 25
- Temperature Resistance (°C): up to 50
- monotaro Non-Slip Tiger TapeDeskripsi:Factory and stairs, passage, etc.atribut:
- Color: Yellow x black
- Tape Thickness (mm): About 0.7
- Base Material: PVC
- Tape Width (mm): 50
- Adhesive: Acrylic
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- TRUSCO Vinyl Tape for Marking (Lakban Lantai)Deskripsi:Not adhesive tape.atribut:
- Length (m): 50
- Material: Base Material: PVC (PVC)
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- Size (mmxm): 30x50
- Thickness (mm): 0.08
- Type: Non-Stick Type
- Weight (g): 150
- Width (mm): 30
- 3M General Purpose Vinyl Tape (Lakban Lantai)atribut:
- Adhesive Material: Rubber
Daftar Harga Stiker Lantai Anti Slip Terbaru November 2026
| 3M Safety Walk Graphics (Stiker Lantai Anti-Selip) | Rp449.900 |
| 3M Lakban Anti Slip Safety Walk Tipe B (Lakban Anti Slip/Anti Licin) | Rp1.499.900 |
| 3M Lakban Anti Slip Safety Walk Tipe HD untuk Flat/Heavy Walking (Lakban Anti Slip/Anti Licin) | Rp2.699.900 |
| 3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin) | Rp669.900 |
| 3M Lakban Anti Slip Safety Walk Tipe C (Lakban Anti Slip/Anti Licin) | Rp999.900 |
| 3M Lakban Anti Slip Safety Walk Tipe HD (Lakban Anti Slip/Anti Licin) | Rp949.900 |
| 3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin) | Rp159.900 |
| NCA Lakban Anti Slip Lantai Datar (Selotip) | Rp489.900 |
| 3M Lakban Anti Slip Safety Walk (Lakban Anti Slip/Anti Licin) | Rp1.499.900 |
| Non Brand Lakban Lantai | Rp50.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Lalu%20Lintas/Rambu%20-%20Rambu%20Jalan/3M%20Safety%20Walk%20Graphics%20(Stiker%20Lantai%20Anti-Selip)/4oP106576168-1.jpg)
/6dP106576229-1.jpg)
/56P106576186-1.jpg)
/5lP106576201-1.jpg)
/hyP103628646-1.jpg)
/igP103628664-1.jpg)
/hgP103628628-1.jpg)
/P102705531-1.jpg)
/P101000097-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)

/cyP104711466-1.jpg)

/P101563251-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Floor%20Marking%20Tape%20(Lakban%20Penanda%20Lantai)/P101000096-1.jpg)
/anP103961383-1.jpg)

/P101000673-1.jpg)
/P101000974-1.jpg)
/P102069912-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)